Beli fork lift di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Forklift Diesel (Truk Forklift)Deskripsi:The latest generation of GRENDiA continues to set the very highest standards for IC engine counterbalance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.atribut:
- Power Source: Diesel
- Lift Height (mm): 3000
- Trelleborg Forklift Tires Solid Resilient (Ban Forklift)atribut:
- Tire Type & Compound Availability (STD, LOC, Both): Both
- Non Brand Fork Extention Forklift (Sepatu Garpu Forklift)atribut:
- Fork Length (m): 2
- HELI Forklift Electric (Lead Acid Battery) (Truk Forklift Elektrik)atribut:
- Lifting Height (mm): 3000
- Superform Standard Hydraulic Lift Table MLT Series (Troli Scissor Lift Meja)Deskripsi:- Full welded steel construction.-Ergonomically designed lifter / transport features handy hydraulic foot pump to elevate formed edge platform, reducing strain and fatigue.-Used for lifting, transporting, positioning, assembling and stacking.-Easy to operate brakes keeps unit stationary while loading and unloading.
- Shibata(Forklift) Rearview Forklift Mirror (Kaca Spion Forklift)Deskripsi:Side mirror for forklift
- Carlift Full Electric Stacker (Forklift Stacker Elektrik)Deskripsi:These series have two kinds of cylinder system. One is economic single oil cylinder; the other one is double oil cylinder with steering motor. The fork size and lifting height can be costumized. Stand full elctric stacker, with movable pedal, it can reduce the operator's work intensity. Handle accord with human body engineering design, compact and steady. All operation can be done through handle. Durable large capacity traction battery. Convenient and rapid charging. Superpower driving and lifting DC motor, it has good performance of speed regulation, realize larger starting and braking torque function.atribut:
- Overall Length (mm): 2150-2480
- Battery (V/Ah): 24/210
- Carrying Wheel (mm): Dia. 85x80
- Driving Speed Full-Load (km/hour): 3.5
- Fork Length (mm): 1150
- Fork Width (mm): 550/685
- Turning Radius (mm): 1588
- Type: Electric Stacker
- Wheel Base (mm): 1345
- SHIGEMITSU Semi Electric Self-Lift Stacker (Forklift Stacker Elektrik)atribut:
- Maximum Fork Height (mm): 1300
- Load Center (mm): 400
- Material of Wheel FR/RR: Nylon
- Battery Voltage (V/Ah): 12/45
- Fork Size (mm): 1150 (length), 155 (width)
- Capacity (kg): 500
- Descent Speed (mm/s): 70
- Lifting Speed (mm/s): 55
- Minimum Fork Height: 85
- Minimum turning radius (mm): 110
- Overall Height (mm): 1618
- Overall Height Mast Closed (mm): 1597
- Overall Length (mm): 1570
- Type: Selflift Semi Electric Stacker
- Width (mm): 786
- XILIN Electric Stacker (Forklift Stacker Elektrik)Deskripsi:CQD12R/CQD15R/CQD20RCounterbalanced Electric Reach StackerSTRUCTURAL● Two lifting cylinders placed on outer sides of the mast.● Germany imported special steel mast.● Vertical driving wheel, driving efficiency, easy installation & maintenance.● Compact structure and low gravitySAFETY AND EFFICIENCY● AC frequency conversion traction motor: compact structure, good performance, regenerative braking and easy maintenance.● Tilting system forks easy for loading and stacking.● High Storage battery ensures strong and long-lasting power.● Meter with BDI, prolonging the battery's using time.● The braking system combines magnetic brake and regenerative break, greatly prolongs the using life of friction plate.● With emergency stop switch and electricity lock button, and multi-valve controlling levers, ergonomic for operation.● The adjustable regulator valve can adjust the lowing speed of the masts.EASY MAINTENANCE● Magnet suction battery cover, easy for installation and maintenance.● AC controlling system, low noise, less maintenance.atribut:
- Capacity (kg): 1500
- HELI Forklift Engine (Truk Forklift)atribut:
- Lifting Height (mm): 3000
- KESTONE Forklift (Truk Forklift)atribut:
- Fuel: Diesel
- Trelleborg Forklift Tires Solid Resilient Non Marking (Ban Forklift)Deskripsi:The next generation tire, designed for reliability and a solid performance.The most complex challenge of material handling operations is to reach the highest performance maintaining, at the same time, the cost control.Trelleborg XP800 has been designed to win this challenge, offering the most resilient tire for medium intensity applications.It provides great reliability, achieving effective results in everyday conditions.The new XP800 has been designed to enhance both indoor and outdoor performance, maximising the vehicles productivity. 1. Central wide contact area with “zig-zag” profile to minimize vibrations and enhance handling capability in indoor applications.2. Lateral block design with very deep lugs to provide optimum traction in outdoor applications.3. Extra deep tread depth to increase longevity and ensure maximum service life.4. Extra wide tread width to ensure excellent stability.5. Protruding rim protector in order to minimize damage to the wheels.Non marking: specialized compound designed to keep floors clean from tire marks. Very good wear and rolling resistance. Optimum heat dissipation.atribut:
- Tire Type & Compound Availability (STD, LOC, Both): Both
- NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)atribut:
- Power Type: Battery
- Operation Type: Seated
- Load Center: 500mm
- Rim Size Rear: 4.33R-8
- Tyres No. Front/Rear (X=drive): 2X/2
- Endolift Scissors Lift Table (Troli Lift Meja)Deskripsi:WP SERIES - SCISSOR LIFT TABLEScissor lift table provide an ergonomic solution to lifting, positioning, and transporting heavy loads
- Superform Double Scissor Hydraulic Lift Table MLTD Series (Troli Lift Meja Hidrolik)Deskripsi:Superior cable type lowering as standard.
- monotaro Hand Pallet Truck (Troli Palet Manual)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
Daftar Harga fork lift Terbaru October 2026
| Mitsubishi Forklift Diesel (Truk Forklift) | Rp289.999.900 |
| Fast Lift Hand Stacker (Forklift Stacker Manual) | Rp15.999.900 |
| Callon Forklift Tires (Ban Forklift) | Rp1.599.900 |
| Trelleborg Forklift Tires Solid Resilient (Ban Forklift) | Rp2.399.900 |
| Non Brand Fork Extention Forklift (Sepatu Garpu Forklift) | Rp8.499.900 |
| HELI Forklift Electric (Lead Acid Battery) (Truk Forklift Elektrik) | Rp369.999.900 |
| Superform Standard Hydraulic Lift Table MLT Series (Troli Scissor Lift Meja) | Rp4.499.900 |
| Shibata(Forklift) Rearview Forklift Mirror (Kaca Spion Forklift) | Rp469.900 |
| Carlift Full Electric Stacker (Forklift Stacker Elektrik) | Rp119.999.900 |
| SHIGEMITSU Semi Electric Self-Lift Stacker (Forklift Stacker Elektrik) | Rp55.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/mzP110447827-1.jpg)
/66P103473222-1.jpg)
/lvP106959787-2.jpg)
/3nP107870131-1.jpg)
/14P105657040-1.jpg)
%20(Truk%20Forklift%20Elektrik)/57P106827187-1.jpg)
/omP106827886-1.jpg)
%20Rearview%20Forklift%20Mirror%20(Kaca%20Spion%20Forklift)/bzP110833431-1.jpg)
/gnP109205599-1.jpg)
/itP108438677-1.jpg)
/6wP111722248-1.jpg)
/4pP106827169-1.jpg)
/37P109131115-1.jpg)
/4eP106690158-1.jpg)
/4fP107870159-1.jpg)
/P102265723-1.jpg)
/0qP106827026-2.jpg)
/p1P106827901-1.jpg)
/3tP103951137-4.jpg)
/1mP101001058-14.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)